- Cast Iron Cartridge Unit
- 4 7/16" ID x 300 mm OD x 117 mm Overall Width
- Setscrew Locking Collar
- Ball Bearing Type
- Relubricatable
| Overall Width | 117 mm |
| Shaft Dia. | 4.4375 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Housing No. | C322 |
| Bearing Insert | UC322 |
| Outside Dia. | 300 mm |
| Type | Ball Bearing |
| Housing Width | 80 mm |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Weight | 63.4 LB |
| EAN or UPC | 808250278787 |

