- Cast Iron Cartridge Unit
- 3 15/16" ID x 260 mm OD x 108 mm Overall Width
- Setscrew Locking Collar
- Ball Bearing Type
- Relubricatable
| Outside Dia. | 260 mm |
| Overall Width | 108 mm |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | UC320 |
| Type | Ball Bearing |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 3.9375 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Housing No. | C320 |
| Housing Width | 75 mm |
| Weight | 43.0 LB |
| EAN or UPC | 808250277773 |

