- Cast Iron Cartridge Unit
- 3 3/4" ID x 240 mm OD x 103 mm Overall Width
- Setscrew Locking Collar
- Ball Bearing Type
- Relubricatable
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Housing Width | 72 mm |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Housing No. | C319 |
| Bearing Insert | UC319 |
| Lubrication | Relubricatable |
| Outside Dia. | 240 mm |
| Type | Ball Bearing |
| Shaft Dia. | 3.75 in |
| Housing Material | Cast Iron |
| Overall Width | 103 mm |
| Weight | 34.1 LB |
| EAN or UPC | 808250277087 |

