- Cast Iron Cartridge Unit
- 3 1/2" ID x 225 mm OD x 96 mm Overall Width
- Setscrew Locking Collar
- Ball Bearing Type
- Relubricatable
| Lubrication | Relubricatable |
| Outside Dia. | 225 mm |
| Shaft Dia. | 3.5 in |
| Type | Ball Bearing |
| Seal Type | Contact Seals |
| Bearing Insert | UC318 |
| Housing Width | 66 mm |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Overall Width | 96 mm |
| Housing Material | Cast Iron |
| Housing No. | C318 |
| Locking Device | Setscrew Locking Collar |
| Weight | 29.4 LB |
| EAN or UPC | 808250275786 |

