- Cast Iron Cartridge Unit
- 3 1/4" ID x 215 mm OD x 96 mm Overall Width
- Setscrew Locking Collar
- Ball Bearing Type
- Relubricatable
| Overall Width | 96 mm |
| Housing Material | Cast Iron |
| Shaft Dia. | 3.25 in |
| Seal Type | Contact Seals |
| Outside Dia. | 215 mm |
| Housing No. | C317 |
| Lubrication | Relubricatable |
| Housing Width | 64 mm |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Type | Ball Bearing |
| Bearing Insert | UC317 |
| Weight | 26.7 LB |
| EAN or UPC | 808250275038 |

