- Cast Iron Cartridge Unit
- 2 3/4" ID x 180 mm OD x 78 mm Overall Width
- Setscrew Locking Collar
- Ball Bearing Type
- Relubricatable
| Locking Device | Setscrew Locking Collar |
| Housing No. | C314 |
| Outside Dia. | 180 mm |
| Overall Width | 78 mm |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Housing Width | 52 mm |
| Bearing Insert | UC314 |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Shaft Dia. | 2.75 in |
| Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Weight | 15.0 LB |
| EAN or UPC | 808250268917 |

