- Cast Iron Cartridge Unit
- 2 1/2" ID x 170 mm OD x 75 mm Overall Width
- Setscrew Locking Collar
- Ball Bearing Type
- Relubricatable
| Lubrication | Relubricatable |
| Outside Dia. | 170 mm |
| Type | Ball Bearing |
| Housing Width | 50 mm |
| Shaft Dia. | 2.5 in |
| Bearing Insert | UC313 |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Overall Width | 75 mm |
| Locking Device | Setscrew Locking Collar |
| Housing No. | C313 |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Weight | 12.92 LB |
| EAN or UPC | 808250264544 |

