- Cast Iron Cartridge Unit
- 1 7/8" ID x 140 mm OD x 61 mm Overall Width
- Setscrew Locking Collar
- Ball Bearing Type
- Relubricatable
| Seal Type | Contact Seals |
| Housing No. | C310 |
| Overall Width | 61 mm |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Outside Dia. | 140 mm |
| Bearing Insert | UC310 |
| Shaft Dia. | 1.875 in |
| Housing Width | 40 mm |
| Type | Ball Bearing |
| Weight | 7.58 LB |
| EAN or UPC | 808250235001 |

