- Cast Iron Cartridge Unit
- 1" ID x 90 mm OD x 38 mm Overall Width
- Setscrew Locking Collar
- Ball Bearing Type
- Relubricatable
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 1 in |
| Overall Width | 38 mm |
| Lubrication | Relubricatable |
| Type | Ball Bearing |
| Outside Dia. | 90 mm |
| Bearing Insert | UC305 |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Housing Width | 26 mm |
| Housing No. | C305 |
| Weight | 2.06 LB |
| EAN or UPC | 808250129560 |

