AMI Bearings Inc.
UCAO315-47
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104296224
- 2 15/16 in Shaft Diameter
- 4 1/8 in Center Line To Base Dimension
- 11.536 in Bolt Hole Spacing Range [MIN]
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Height | 1 59/64 in |
| Shaft Dia. | 2 15/16 in |
| Base Length | 15 1/8 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 12.464 in |
| Duty Series | Heavy |
| Bolt Hole Length | 1.339 in |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 3.228 in |
| Bolt Hole Spacing Range [Min] | 11.536 in |
| Base Width | 4 1/16 in |
| Housing | AO315 |
| Bolt Hole Width | 1.024 in |
| Locking Style | Set Screw |
| Bolt Size | 7/8 in |
| Relubricatable | Yes |
| Weight | 41.2 LB |
| EAN or UPC | 808250274604 |
