- 70 mm Shaft Diameter
- 96.8 mm Center Line To Base Dimension
- 274 mm Bolt Hole Spacing Range [MIN]
| Insert Material | AISI 52100 Steel |
| Base Length | 360 mm |
| Relubricatable | Yes |
| Bolt Size | M22 |
| Housing | AO314 |
| Base Width | 96 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Bolt Hole Width | 26 mm |
| Bolt Hole Length | 34 mm |
| Bolt Hole Spacing Range [Max] | 298 mm |
| Bolt Hole Spacing Range [Min] | 274 mm |
| Length Through Bore | 78 mm |
| Duty Series | Heavy |
| Base Height | 46 mm |
| Shaft Dia. | 70 mm |
| Housing Material | Cast Iron |
| Weight | 34.76 LB |
| EAN or UPC | 808250272723 |

