AMI Bearings Inc.
UCAO314-44
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104272088
- 2 3/4 in Shaft Diameter
- 3 13/16 in Center Line To Base Dimension
- 10.786 in Bolt Hole Spacing Range [MIN]
| Locking Style | Set Screw |
| Bolt Size | 7/8 in |
| Housing | AO314 |
| Duty Series | Heavy |
| Length Through Bore | 3.071 in |
| Bolt Hole Length | 1.339 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Width | 3 25/32 in |
| Shaft Dia. | 2 3/4 in |
| Base Length | 14 11/64 in |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Base Height | 1 13/16 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Max] | 11.714 in |
| Bolt Hole Width | 1.024 in |
| Bolt Hole Spacing Range [Min] | 10.786 in |
| Weight | 34.76 LB |
| EAN or UPC | 808250272730 |
