- 60 mm Shaft Diameter
- 84.1 mm Center Line To Base Dimension
- 238 mm Bolt Hole Spacing Range [MIN]
| Base Height | 40 mm |
| Housing | AO312 |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Heavy |
| Bolt Hole Width | 23 mm |
| Bolt Hole Length | 29 mm |
| Length Through Bore | 71 mm |
| Base Width | 84 mm |
| Shaft Dia. | 60 mm |
| Bolt Hole Spacing Range [Max] | 258 mm |
| Locking Style | Set Screw |
| Bolt Size | M20 |
| Base Length | 312 mm |
| Bolt Hole Spacing Range [Min] | 238 mm |
| Relubricatable | Yes |
| Weight | 22.64 LB |
| EAN or UPC | 808250268061 |

