AMI Bearings Inc.
UCAO310-30
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104270270
- 1 7/8 in Shaft Diameter
- 2 13/16 in Center Line To Base Dimension
- 7.851 in Bolt Hole Spacing Range [MIN]
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 2.402 in |
| Relubricatable | Yes |
| Bolt Hole Width | 0.787 in |
| Bolt Hole Spacing Range [Min] | 7.851 in |
| Bolt Hole Spacing Range [Max] | 8.649 in |
| Base Length | 10 7/16 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 1 7/8 in |
| Duty Series | Heavy |
| Bolt Hole Length | 1.024 in |
| Base Height | 1 19/64 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing | AO310 |
| Base Width | 2 61/64 in |
| Locking Style | Set Screw |
| Bolt Size | 5/8 in |
| Weight | 14.5 LB |
| EAN or UPC | 808250250455 |
