- 45 mm Shaft Diameter
- 66.7 mm Center Line To Base Dimension
- 180 mm Bolt Hole Spacing Range [MIN]
| Bolt Size | M16 |
| Bolt Hole Spacing Range [Min] | 180 mm |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Housing | AO309 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Heavy |
| Locking Style | Set Screw |
| Bolt Hole Width | 20 mm |
| Base Height | 30 mm |
| Length Through Bore | 57 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Length | 26 mm |
| Base Width | 67 mm |
| Base Length | 240 mm |
| Shaft Dia. | 45 mm |
| Bolt Hole Spacing Range [Max] | 201 mm |
| Weight | 10.44 LB |
| EAN or UPC | 808250236787 |

