AMI Bearings Inc.
UCAO309-27
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101501417
- 1 11/16 in Shaft Diameter
- 2 5/8 in Center Line To Base Dimension
- 7.101 in Bolt Hole Spacing Range [MIN]
| Length Through Bore | 2.244 in |
| Bolt Hole Width | 0.787 in |
| Bolt Hole Spacing Range [Max] | 7.899 in |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 7.101 in |
| Bolt Hole Length | 1.024 in |
| Bolt Size | 5/8 in |
| Housing | AO309 |
| Base Width | 2 41/64 in |
| Base Length | 9 7/16 in |
| Duty Series | Heavy |
| Base Height | 1 3/16 in |
| Locking Style | Set Screw |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 1 11/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 10.6 LB |
| EAN or UPC | 808250236794 |
