- 40 mm Shaft Diameter
- 60.3 mm Center Line To Base Dimension
- 161 mm Bolt Hole Spacing Range [MIN]
| Base Height | 27 mm |
| Base Width | 61 mm |
| Length Through Bore | 52 mm |
| Bolt Hole Length | 26 mm |
| Duty Series | Heavy |
| Base Length | 216 mm |
| Bolt Hole Spacing Range [Min] | 161 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Width | 20 mm |
| Bolt Hole Spacing Range [Max] | 182 mm |
| Shaft Dia. | 40 mm |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Bolt Size | M16 |
| Housing | AO308 |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Weight | 7.54 LB |
| EAN or UPC | 808250213986 |

