- 35 mm Shaft Diameter
- 54 mm Center Line To Base Dimension
- 145 mm Bolt Hole Spacing Range [MIN]
| Duty Series | Heavy |
| Base Height | 25 mm |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Length | 20 mm |
| Bolt Hole Spacing Range [Min] | 145 mm |
| Base Length | 192 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing | AO307 |
| Length Through Bore | 48 mm |
| Shaft Dia. | 35 mm |
| Base Width | 54 mm |
| Relubricatable | Yes |
| Bolt Hole Width | 17 mm |
| Locking Style | Set Screw |
| Bolt Size | M14 |
| Bolt Hole Spacing Range [Max] | 160 mm |
| Weight | 5.44 LB |
| EAN or UPC | 808250190225 |

