AMI Bearings Inc.
UCAO307-20
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104270713
- 1 1/4 in Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
- 5.713 in Bolt Hole Spacing Range [MIN]
| Bolt Size | 1/2 in |
| Bolt Hole Spacing Range [Min] | 5.713 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Width | 2 1/8 in |
| Duty Series | Heavy |
| Base Length | 7 9/16 in |
| Bolt Hole Width | 0.669 in |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 1 1/4 in |
| Base Height | 63/64 in |
| Relubricatable | Yes |
| Bolt Hole Length | 0.787 in |
| Bolt Hole Spacing Range [Max] | 6.287 in |
| Housing Material | Cast Iron |
| Housing | AO307 |
| Locking Style | Set Screw |
| Length Through Bore | 1.890 in |
| Weight | 5.6 LB |
| EAN or UPC | 808250190232 |
