- 30 mm Shaft Diameter
- 47.6 mm Center Line To Base Dimension
- 129 mm Bolt Hole Spacing Range [MIN]
| Duty Series | Heavy |
| Bolt Hole Spacing Range [Min] | 129 mm |
| Bolt Size | M14 |
| Housing | AO306 |
| Base Length | 173 mm |
| Base Height | 23 mm |
| Shaft Dia. | 30 mm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 144 mm |
| Base Width | 49 mm |
| Insert Material | AISI 52100 Steel |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Length | 20 mm |
| Bolt Hole Width | 17 mm |
| Relubricatable | Yes |
| Length Through Bore | 43 mm |
| Weight | 4.08 LB |
| EAN or UPC | 808250161393 |

