AMI Bearings Inc.
UCAO306-19
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104296225
- 1 3/16 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
- 5.088 in Bolt Hole Spacing Range [MIN]
| Base Length | 6 13/16 in |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 1.693 in |
| Bolt Hole Width | 0.669 in |
| Duty Series | Heavy |
| Shaft Dia. | 1 3/16 in |
| Bolt Hole Length | 0.787 in |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Housing | AO306 |
| Housing Material | Cast Iron |
| Base Width | 1 59/64 in |
| Bolt Hole Spacing Range [Min] | 5.088 in |
| Base Height | 29/32 in |
| Bolt Hole Spacing Range [Max] | 5.662 in |
| Bolt Size | 1/2 in |
| Weight | 4.08 LB |
| EAN or UPC | 808250161409 |
