- 300 mm O.D.
| Dimensional Unit | Metric |
| Static Load Rating | 25100 kgf |
| O.D. Style | Spherical |
| Shaft Dia. | 140 mm |
| Material | Steel |
| Overall Width | 145 mm |
| Inner Ring Width | Wide |
| Duty Series | Heavy |
| Seal Type | Contact Seals |
| I.D. | 140 mm |
| Fillet Radius | 5 mm |
| Bore Type | Round Bore, Metric Type |
| Relubricatable | Yes |
| O.D. | 300 mm |
| Outer Ring Width | 73 mm |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Length Through Bore | 145 mm |
| Radius | 5 mm |
| Locking Style | Set Screw |
| Dynamic Load Rating | 26000 kgf |
| Weight | 65.0 LB |
| EAN or UPC | 808250279548 |

