- 280 mm O.D.
| Enclosure | Double Sealed |
| Locking Device | Setscrew Locking Collar |
| Material | Steel |
| I.D. | 130 mm |
| Bearing Type | Ball Bearing |
| Dimensional Unit | Metric |
| O.D. | 280 mm |
| Length Through Bore | 135 mm |
| Inner Ring Width | Wide |
| Duty Series | Heavy |
| Radius | 5 mm |
| Fillet Radius | 5 mm |
| Overall Width | 135 mm |
| Seal Type | Contact Seals |
| Outer Ring Width | 68 mm |
| Shaft Dia. | 130 mm |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 23400 kgf |
| Static Load Rating | 21900 kgf |
| Locking Style | Set Screw |
| O.D. Style | Spherical |
| Relubricatable | Yes |
| Weight | 52.0 LB |
| EAN or UPC | 808250279265 |

