- 260 mm O.D.
| Dynamic Load Rating | 21100 kgf |
| Static Load Rating | 18900 kgf |
| Shaft Dia. | 120 mm |
| Locking Style | Set Screw |
| Duty Series | Heavy |
| Overall Width | 126 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Ball Bearing |
| Radius | 4 mm |
| Locking Device | Setscrew Locking Collar |
| O.D. | 260 mm |
| O.D. Style | Spherical |
| Seal Type | Contact Seals |
| I.D. | 120 mm |
| Material | Steel |
| Dimensional Unit | Metric |
| Relubricatable | Yes |
| Outer Ring Width | 64 mm |
| Fillet Radius | 4 mm |
| Length Through Bore | 126 mm |
| Inner Ring Width | Wide |
| Weight | 42.6 LB |
| EAN or UPC | 808250278916 |

