- 9.4488 in O.D.
| Outer Ring Width | 2.362 in |
| Static Load Rating | 40200 lbf |
| Shaft Dia. | 4 7/16 in |
| Fillet Radius | 0.157 in |
| O.D. Style | Spherical |
| O.D. | 9.4488 in |
| Length Through Bore | 4.606 in |
| Dimensional Unit | Inch |
| Duty Series | Heavy |
| Relubricatable | Yes |
| Inner Ring Width | Wide |
| Locking Style | Set Screw |
| Dynamic Load Rating | 46100 lbf |
| Weight | 32.6 LB |
| EAN or UPC | 808250278015 |

