- 225 mm O.D.
| O.D. | 225 mm |
| Radius | 4 mm |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 112 mm |
| Outer Ring Width | 56 mm |
| Bore Type | Round Bore, Metric Type |
| Inner Ring Width | Wide |
| Material | Steel |
| Fillet Radius | 4 mm |
| Overall Width | 112 mm |
| Static Load Rating | 15600 kgf |
| Duty Series | Heavy |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 18700 kgf |
| Relubricatable | Yes |
| I.D. | 105 mm |
| Seal Type | Contact Seals |
| Locking Style | Set Screw |
| O.D. Style | Spherical |
| Dimensional Unit | Metric |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 105 mm |
| Weight | 27.2 LB |
| EAN or UPC | 808250277711 |

