- 215 mm O.D.
| Outer Ring Width | 54 mm |
| Locking Device | Setscrew Locking Collar |
| Dimensional Unit | Metric |
| O.D. Style | Spherical |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 17700 kgf |
| Radius | 4 mm |
| Fillet Radius | 4 mm |
| I.D. | 100 mm |
| Overall Width | 108 mm |
| Inner Ring Width | Wide |
| Length Through Bore | 108 mm |
| Enclosure | Double Sealed |
| Shaft Dia. | 100 mm |
| Locking Style | Set Screw |
| Seal Type | Contact Seals |
| O.D. | 215 mm |
| Duty Series | Heavy |
| Relubricatable | Yes |
| Bearing Type | Ball Bearing |
| Material | Steel |
| Static Load Rating | 14300 kgf |
| Weight | 24.0 LB |
| EAN or UPC | 808250276615 |

