- 8.4646 in O.D.
| Bearing Type | Ball Bearing |
| Outer Ring Width | 2.126 in |
| Inner Ring Width | Wide |
| I.D. | 3 15/16 in |
| Overall Width | 4.252 in |
| Fillet Radius | 0.157 in |
| Dimensional Unit | Inch |
| Dynamic Load Rating | 39000 lbf |
| Locking Style | Set Screw |
| Locking Device | Setscrew Locking Collar |
| Bore Type | Round Bore, Inch Type |
| Duty Series | Heavy |
| Static Load Rating | 31500 lbf |
| Length Through Bore | 4.252 in |
| Seal Type | Contact Seals |
| Material | Steel |
| Shaft Dia. | 3 15/16 in |
| Enclosure | Double Sealed |
| O.D. | 8.4646 in |
| O.D. Style | Spherical |
| Relubricatable | Yes |
| Radius | 0.157 in |
| Weight | 24.2 LB |
| EAN or UPC | 808250276622 |

