- 200 mm O.D.
| I.D. | 95 mm |
| Shaft Dia. | 95 mm |
| Locking Style | Set Screw |
| Radius | 4 mm |
| Outer Ring Width | 50 mm |
| Dimensional Unit | Metric |
| Enclosure | Double Sealed |
| O.D. | 200 mm |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 103 mm |
| Bearing Type | Ball Bearing |
| Overall Width | 103 mm |
| Static Load Rating | 12100 kgf |
| Bore Type | Round Bore, Metric Type |
| O.D. Style | Spherical |
| Relubricatable | Yes |
| Material | Steel |
| Inner Ring Width | Wide |
| Duty Series | Heavy |
| Fillet Radius | 4 mm |
| Dynamic Load Rating | 15600 kgf |
| Seal Type | Contact Seals |
| Weight | 19.4 LB |
| EAN or UPC | 808250275502 |

