- 7.8740 in O.D.
| Duty Series | Heavy |
| Length Through Bore | 4.055 in |
| Dimensional Unit | Inch |
| Locking Device | Setscrew Locking Collar |
| Locking Style | Set Screw |
| Material | Steel |
| I.D. | 3 3/4 in |
| O.D. | 7.8740 in |
| Relubricatable | Yes |
| Overall Width | 4.055 in |
| Dynamic Load Rating | 34400 lbf |
| Bearing Type | Ball Bearing |
| O.D. Style | Spherical |
| Inner Ring Width | Wide |
| Bore Type | Round Bore, Inch Type |
| Radius | 0.157 in |
| Shaft Dia. | 3 3/4 in |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Fillet Radius | 0.157 in |
| Outer Ring Width | 1.969 in |
| Static Load Rating | 26600 lbf |
| Weight | 19.6 LB |
| EAN or UPC | 808250275519 |

