- 90 mm ID x 190 mm OD x 48 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| Radius | 4 mm |
| I.D. | 90 mm |
| O.D. | 190 mm |
| Bore Type | Round Bore, Metric Type |
| Material | Steel |
| Length Through Bore | 96 mm |
| Enclosure | Double Sealed |
| Overall Width | 96 mm |
| Outer Ring Width | 48 mm |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 392 °F |
| Bearing Type | Ball Bearing |
| Weight | 16.8 LB |
| EAN or UPC | 808250276240 |

