- 7.4803 in O.D.
| Material | Steel |
| Relubricatable | Yes |
| Seal Type | Contact Seals |
| Fillet Radius | 0.157 in |
| Static Load Rating | 24000 lbf |
| I.D. | 3 1/2 in |
| Length Through Bore | 3.780 in |
| Locking Device | Setscrew Locking Collar |
| Dimensional Unit | Inch |
| Bearing Type | Ball Bearing |
| Overall Width | 3.78 in |
| Dynamic Load Rating | 32200 lbf |
| Radius | 0.157 in |
| Outer Ring Width | 1.890 in |
| Duty Series | Heavy |
| O.D. | 7.4803 in |
| Enclosure | Double Sealed |
| Shaft Dia. | 3 1/2 in |
| Locking Style | Set Screw |
| O.D. Style | Spherical |
| Bore Type | Round Bore, Inch Type |
| Inner Ring Width | Wide |
| Weight | 17.0 LB |
| EAN or UPC | 808250274673 |

