- 180 mm O.D.
| Locking Device | Setscrew Locking Collar |
| Enclosure | Double Sealed |
| Fillet Radius | 4 mm |
| Relubricatable | Yes |
| O.D. Style | Spherical |
| Shaft Dia. | 85 mm |
| Duty Series | Heavy |
| Bearing Type | Ball Bearing |
| Dimensional Unit | Metric |
| I.D. | 85 mm |
| Locking Style | Set Screw |
| Static Load Rating | 9800 kgf |
| Length Through Bore | 96 mm |
| Radius | 4 mm |
| Seal Type | Contact Seals |
| Outer Ring Width | 46 mm |
| Material | Steel |
| Inner Ring Width | Wide |
| O.D. | 180 mm |
| Bore Type | Round Bore, Metric Type |
| Overall Width | 96 mm |
| Dynamic Load Rating | 13500 kgf |
| Weight | 14.6 LB |
| EAN or UPC | 808250273744 |

