- 80 mm ID x 170 mm OD x 44 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| Length Through Bore | 86 mm |
| Material | Steel |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Overall Width | 86 mm |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Outer Ring Width | 44 mm |
| I.D. | 80 mm |
| Radius | 3.5 mm |
| O.D. | 170 mm |
| Temperature Range [Max] | 392 °F |
| Weight | 12.0 LB |
| EAN or UPC | 808250273812 |

