- 6.6929 in O.D.
| Bearing Type | Ball Bearing |
| Material | Steel |
| O.D. Style | Spherical |
| I.D. | 3 3/16 in |
| Overall Width | 3.386 in |
| O.D. | 6.6929 in |
| Static Load Rating | 19400 lbf |
| Outer Ring Width | 1.732 in |
| Length Through Bore | 3.386 in |
| Fillet Radius | 0.138 in |
| Locking Style | Set Screw |
| Dynamic Load Rating | 27650 lbf |
| Inner Ring Width | Wide |
| Shaft Dia. | 3 3/16 in |
| Dimensional Unit | Inch |
| Seal Type | Contact Seals |
| Duty Series | Heavy |
| Enclosure | Double Sealed |
| Radius | 0.138 in |
| Locking Device | Setscrew Locking Collar |
| Relubricatable | Yes |
| Bore Type | Round Bore, Inch Type |
| Weight | 12.0 LB |
| EAN or UPC | 808250272334 |

