- 160 mm O.D.
| Radius | 3.5 mm |
| I.D. | 75 mm |
| Length Through Bore | 82 mm |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Seal Type | Contact Seals |
| O.D. | 160 mm |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Outer Ring Width | 42 mm |
| O.D. Style | Spherical |
| Duty Series | Heavy |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Metric Type |
| Material | Steel |
| Inner Ring Width | Wide |
| Dimensional Unit | Metric |
| Overall Width | 82 mm |
| Fillet Radius | 3.5 mm |
| Shaft Dia. | 75 mm |
| Dynamic Load Rating | 11600 kgf |
| Static Load Rating | 7840 kgf |
| Weight | 10.2 LB |
| EAN or UPC | 808250267477 |

