- 3" ID x 160 mm OD x 42 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Enclosure | Double Sealed |
| Temperature Range [Max] | 392 °F |
| Overall Width | 3.228 in |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 3.228 in |
| Outer Ring Width | 42 mm |
| Radius | 0.138 in |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| O.D. | 160 mm |
| I.D. | 3 in |
| Weight | 10.0 LB |
| EAN or UPC | 808250272280 |

