- 150 mm O.D.
| O.D. Style | Spherical |
| Dynamic Load Rating | 10600 kgf |
| Locking Style | Set Screw |
| Radius | 3.5 mm |
| Material | Steel |
| Locking Device | Setscrew Locking Collar |
| Inner Ring Width | Wide |
| Static Load Rating | 6930 kgf |
| Enclosure | Double Sealed |
| Relubricatable | Yes |
| Shaft Dia. | 70 mm |
| Outer Ring Width | 40 mm |
| I.D. | 70 mm |
| Duty Series | Heavy |
| O.D. | 150 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Ball Bearing |
| Fillet Radius | 3.5 mm |
| Seal Type | Contact Seals |
| Dimensional Unit | Metric |
| Length Through Bore | 78 mm |
| Overall Width | 78 mm |
| Weight | 8.56 LB |
| EAN or UPC | 808250262298 |

