- 5.9055 in O.D.
| Duty Series | Heavy |
| Overall Width | 3.071 in |
| O.D. | 5.9055 in |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 2 3/4 in |
| Material | Steel |
| Enclosure | Double Sealed |
| Radius | 0.138 in |
| Bearing Type | Ball Bearing |
| I.D. | 2 3/4 in |
| Dimensional Unit | Inch |
| Bore Type | Round Bore, Inch Type |
| Outer Ring Width | 1.575 in |
| O.D. Style | Spherical |
| Locking Style | Set Screw |
| Dynamic Load Rating | 23400 lbf |
| Relubricatable | Yes |
| Fillet Radius | 0.138 in |
| Inner Ring Width | Wide |
| Static Load Rating | 15200 lbf |
| Length Through Bore | 3.071 in |
| Seal Type | Contact Seals |
| Weight | 8.56 LB |
| EAN or UPC | 808250262304 |

