Skip to content Skip to navigation menu
Ball Bearing Insert

UC313C4HR5

Ball Bearing Insert
Item #104258659
  • 65 mm ID x 140 mm OD x 38 mm Outer Ring Width
  • Double Sealed (Contact)
  • Setscrew Locking
  • Steel
Ball Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 65 mm ID x 140 mm OD x 38 mm Outer Ring Width
  • Double Sealed (Contact)
  • Setscrew Locking
  • Steel
Length Through Bore 75 mm
Radius 3.5 mm
Enclosure Double Sealed
Outer Ring Width 38 mm
Temperature Range [Max] 392 °F
Seal Type Contact Seals
Bearing Type Ball Bearing
Locking Device Setscrew Locking Collar
Bore Type Round Bore, Metric Type
Overall Width 75 mm
O.D. 140 mm
I.D. 65 mm
Material Steel
Weight 7.12 LB
EAN or UPC 808250265442
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison