- 140 mm O.D.
| Locking Device | Setscrew Locking Collar |
| Inner Ring Width | Wide |
| Shaft Dia. | 65 mm |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Radius | 3.5 mm |
| O.D. Style | Spherical |
| Length Through Bore | 75 mm |
| Outer Ring Width | 38 mm |
| Locking Style | Set Screw |
| Material | Steel |
| Static Load Rating | 6100 kgf |
| Dynamic Load Rating | 9450 kgf |
| Relubricatable | Yes |
| Duty Series | Heavy |
| O.D. | 140 mm |
| Dimensional Unit | Metric |
| Overall Width | 75 mm |
| I.D. | 65 mm |
| Fillet Radius | 3.5 mm |
| Weight | 7.12 LB |
| EAN or UPC | 808250244157 |

