- 130 mm O.D.
| Material | Steel |
| Relubricatable | Yes |
| Duty Series | Heavy |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Length Through Bore | 71 mm |
| Shaft Dia. | 60 mm |
| Fillet Radius | 3.5 mm |
| O.D. | 130 mm |
| Overall Width | 71 mm |
| Bore Type | Round Bore, Metric Type |
| Locking Style | Set Screw |
| Radius | 3.5 mm |
| I.D. | 60 mm |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 8300 kgf |
| Static Load Rating | 5300 kgf |
| Outer Ring Width | 36 mm |
| Inner Ring Width | Wide |
| Dimensional Unit | Metric |
| Locking Device | Setscrew Locking Collar |
| O.D. Style | Spherical |
| Weight | 5.84 LB |
| EAN or UPC | 808250234417 |

