- 4.7244 in O.D.
| Shaft Dia. | 2 3/16 in |
| Bore Type | Round Bore, Inch Type |
| Outer Ring Width | 1.339 in |
| Locking Device | Setscrew Locking Collar |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Radius | 0.118 in |
| Dimensional Unit | Inch |
| Length Through Bore | 2.598 in |
| I.D. | 2 3/16 in |
| O.D. Style | Spherical |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Material | Steel |
| Enclosure | Double Sealed |
| O.D. | 4.7244 in |
| Dynamic Load Rating | 16100 lbf |
| Static Load Rating | 10100 lbf |
| Overall Width | 2.598 in |
| Duty Series | Heavy |
| Inner Ring Width | Wide |
| Fillet Radius | 0.118 in |
| Weight | 4.64 LB |
| EAN or UPC | 808250214020 |

