- 2" ID x 120 mm OD x 34 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| Seal Type | Contact Seals |
| Material | Steel |
| Locking Device | Setscrew Locking Collar |
| O.D. | 120 mm |
| Radius | 0.118 in |
| Bore Type | Round Bore, Inch Type |
| Enclosure | Double Sealed |
| Length Through Bore | 2.598 in |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 392 °F |
| I.D. | 2 in |
| Outer Ring Width | 34 mm |
| Overall Width | 2.598 in |
| Weight | 5.08 LB |
| EAN or UPC | 808250250677 |

