- 45 mm ID x 100 mm OD x 30 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| Outer Ring Width | 30 mm |
| Bore Type | Round Bore, Metric Type |
| I.D. | 45 mm |
| O.D. | 100 mm |
| Locking Device | Setscrew Locking Collar |
| Temperature Range [Max] | 392 °F |
| Length Through Bore | 57 mm |
| Overall Width | 57 mm |
| Radius | 2.5 mm |
| Seal Type | Contact Seals |
| Material | Steel |
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| Weight | 2.8 LB |
| EAN or UPC | 808250226849 |

