- 1 3/4" ID x 100 mm OD x 30 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| Bearing Type | Ball Bearing |
| Material | Steel |
| Locking Device | Setscrew Locking Collar |
| I.D. | 1 3/4 in |
| O.D. | 100 mm |
| Length Through Bore | 2.244 in |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Overall Width | 2.244 in |
| Temperature Range [Max] | 392 °F |
| Bore Type | Round Bore, Inch Type |
| Radius | 0.098 in |
| Outer Ring Width | 30 mm |
| Weight | 2.84 LB |
| EAN or UPC | 808250226832 |

