- 3.9370 in O.D.
| Locking Device | Setscrew Locking Collar |
| Fillet Radius | 0.098 in |
| Radius | 0.098 in |
| Inner Ring Width | Wide |
| Relubricatable | Yes |
| Outer Ring Width | 1.181 in |
| I.D. | 1 3/4 in |
| Bearing Type | Ball Bearing |
| O.D. Style | Spherical |
| Static Load Rating | 6630 lbf |
| Dynamic Load Rating | 11570 lbf |
| Shaft Dia. | 1 3/4 in |
| Enclosure | Double Sealed |
| Duty Series | Heavy |
| Seal Type | Contact Seals |
| Locking Style | Set Screw |
| O.D. | 3.9370 in |
| Bore Type | Round Bore, Inch Type |
| Dimensional Unit | Inch |
| Length Through Bore | 2.244 in |
| Material | Steel |
| Overall Width | 2.244 in |
| Weight | 2.84 LB |
| EAN or UPC | 808250163083 |

