Skip to content Skip to navigation menu
Ball Bearing Insert

UC308C4HR5

Ball Bearing Insert
Item #104258429
  • 40 mm ID x 90 mm OD x 27 mm Outer Ring Width
  • Double Sealed (Contact)
  • Setscrew Locking
  • Steel
Ball Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40 mm ID x 90 mm OD x 27 mm Outer Ring Width
  • Double Sealed (Contact)
  • Setscrew Locking
  • Steel
Length Through Bore 52 mm
I.D. 40 mm
Bearing Type Ball Bearing
Radius 2.5 mm
Bore Type Round Bore, Metric Type
Temperature Range [Max] 392 °F
Seal Type Contact Seals
Outer Ring Width 27 mm
Material Steel
Enclosure Double Sealed
O.D. 90 mm
Overall Width 52 mm
Locking Device Setscrew Locking Collar
Weight 2.08 LB
EAN or UPC 808250204199
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison