- 3.5433 in O.D.
| Relubricatable | Yes |
| O.D. | 3.5433 in |
| O.D. Style | Spherical |
| Radius | 0.098 in |
| Dimensional Unit | Inch |
| Shaft Dia. | 1 1/2 in |
| Length Through Bore | 2.047 in |
| Static Load Rating | 5380 lbf |
| Fillet Radius | 0.098 in |
| Duty Series | Heavy |
| Seal Type | Contact Seals |
| I.D. | 1 1/2 in |
| Locking Style | Set Screw |
| Bearing Type | Ball Bearing |
| Inner Ring Width | Wide |
| Outer Ring Width | 1.063 in |
| Enclosure | Double Sealed |
| Material | Steel |
| Dynamic Load Rating | 9150 lbf |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 2.047 in |
| Bore Type | Round Bore, Inch Type |
| Weight | 2.16 LB |
| EAN or UPC | 808250139576 |

