- 35 mm ID x 80 mm OD x 25 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| O.D. | 80 mm |
| Locking Device | Setscrew Locking Collar |
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Length Through Bore | 48 mm |
| Outer Ring Width | 25 mm |
| Radius | 2.5 mm |
| Overall Width | 48 mm |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 392 °F |
| I.D. | 35 mm |
| Weight | 1.56 LB |
| EAN or UPC | 808250176977 |

